• The item cannot be ordered due to missing prices.

Abrasive paper pack, 10 pieces 10 holes, Grit: 60

Article no.: 557620 60

Select article variation and quantity

Grit Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 60
Grit designation coarse
Width 115 mm
Length 107 mm
Number of dust extraction holes 10
Number of abrasive sheets 10
Type of product Hook-and-loop sandpaper

Identification & Classification

Article number 557620 60
EAN / GTIN 4058546476304
Manufacturer number 4932430815
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
wet maximum
 
dry
 

Description

Version:

Tough elasticated paper spread with Aluminium Oxide. Very high metal removal rate
Rear face with hook and loop fastener attachment for quick change of sheets.

Application:

Grinding of metal and hardwood.
Special perforation system for orbital sander No. 077326 SPS140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart