• The item cannot be ordered due to missing prices.

Abrasive paper pack, 50 pieces no holes, Grit: 120

Article no.: 557571 120

Select article variation and quantity

Grit Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 120
Grit designation medium
Width 67 mm
Length 140 mm
Type of product Hook-and-loop sandpaper

Identification & Classification

Article number 557571 120
EAN / GTIN 4002748356230
Manufacturer number 135623
Manufacturer Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Flexible B or C paper, containing latex, spread with Aluminium Oxide (542B7 / 542C7). Back with hook and loop fastener for quick change of sheets and high tear resistance.

Advantage:

For sanding wood and painted surfaces
  • Outstanding grit bonding − long service life, no premature grit break-away damage to surfaces.
  • Dust-repellent additives prevent clogging with grinding dust.
  • High-quality Aluminium Oxide grit for max. grinding performance right to the end.

Application:

For manual use with hand sanding block No. 557550 size140.
Grinding of primed paintwork, fillers, finish paintwork together with deburring and roughening of plastic components and general preparation of wood.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart