• The item cannot be ordered due to missing prices.

CaraFin diamond polishing strip self-adhesive, 25×120 mm, Grit: D15µm

Article no.: 557521 D15

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Dimensions 25×120 mm
Grinding medium code D
Length 120 mm
Width 25 mm
Polishing stage Final polishing
Type of product Polerblok

Identification numbers & Classifications

Article number 557521 D15
EAN / GTIN 4045197994707
Manufacturer number 557521 D15

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Polishing strips self-adhesive. Outer face of resilient PU material, one side coated with mono-crystalline diamond grit.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Of high-quality resilient polyurethane foam.

Application:

With linishing belt holder No. 557900.
Suitable for wet and dry polishing.
Final polishing of soft and hard materials. Work with low contact pressure.

Suitable for:

Flexible abrasive belt holder No. 557900.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart