• The item cannot be ordered due to missing prices.

CaraFin diamond polishing pad, 125×175 mm, Grit: D3µm

Article no.: 557515 D3

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Dimensions 125×175 mm
Grinding medium code D
Length 175 mm
Width 125 mm
Polishing stage Mirror finish
Type of product Polerblok

Identification numbers & Classifications

Article number 557515 D3
EAN / GTIN 4045197995865
Manufacturer number 557515 D3

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
CaraFin diamond polishing pad (EVA) with open structure, will not clog.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Of high-quality resilient polyurethane foam.

Application:

Handy for contour-true finish polishing and mirror finishing of polished surfaces on all hard materials and non-ferrous metals. Quick polishing thanks to free-cutting characteristics.
Suitable for wet and dry polishing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart