• The item cannot be ordered due to missing prices.

Soft-Pad pack, 20 pieces soft, 120×98×5 mm, Grit: 220

Article no.: 557490 220

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 220
Grit designation super-fine
Width 98 mm
Height 5 mm
Length 120 mm
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557490 220
EAN / GTIN 4062406156022
Manufacturer number 557490 220

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Soft-Pad with foam structure for pressure distribution. Coated with aluminium oxide grit (A).
Coated on 2 sides.
Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

Finish grinding of contours, edges, and at inaccessible places, e.g. cleaning and preparation for painting. For wet and dry grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart