• The item cannot be ordered due to missing prices.

Abrasive block pack, 24 pieces hard 180

Article no.: 557470 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 180
Grit designation super-fine
Width 68 mm
Height 26 mm
Length 100 mm
Number of coated surfaces 4
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557470 180
EAN / GTIN 4062406155964
Manufacturer number 557470 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Abrasive block in hard version, with increased edge stability. Coated on 4 sides with aluminium oxide grit (A).
Ceramic coating for a longer working life.
Reduced ingress of foreign materialinto the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For deburring and surface sanding of wood, metal and paintwork.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart