• The item cannot be ordered due to missing prices.

Economy roll of abrasive cloth (A) robust, highly flexible 280

Article no.: 556960 280

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit designation very fine
    Economy roll width 25 mm
    Economy roll length 50 m
    Dispenser height 205 mm
    Dispenser depth 205 mm
    integral tear-off cutter yes
    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 556960 280
    EAN / GTIN 4062406780401
    Manufacturer number 556960 280

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. High abrasive performance and long tool life.
    Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade.

    Application:

    Ideal for metal. Suitable also for wood and for abrading paint.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart