• The item cannot be ordered due to missing prices.

Abrasive cloth assortment, 50 pieces (A), brown, very flexible KK 114F, 230×280 mm, Type: 5GRITS

Article no.: 556910 5GRITS

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard aluminium oxide
Grinding medium code A
Sanding disc width 230 mm
Sanding disc length 280 mm
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556910 5GRITS
EAN / GTIN 4018875000533

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230×280 mm.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Supplied with:

10 sheets each in 60, 80, 120, 180, 320 grit.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive cloth assortment, 50 pieces (A), brown, very flexible KK 114F, 230×280 mm, Type: 5GRITS

Abrasive cloth assortment, 50 pieces (A), brown, very flexible KK 114F, 230×280 mm, Type: 5GRITS

Sanding disc width 230 mm 230 mm
Sanding disc length 280 mm 280 mm
Grinding media Standard aluminium oxide Standard aluminium oxide
Grinding medium code A A
Series KK114F
Type of product Abrasive cloth Abrasive cloth

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart