{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK24 | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 400 | |
Grit designation | very fine | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 24 | |
Type of product | Abrasive cloth |
Article number | 556800 400 | |
EAN / GTIN | 4018875000878 | |
Manufacturer number | 700087 |