{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | extra coarse | |
Degree of hardness | very hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 75 mm | |
Shank ⌀ | 6 mm | |
3M designation | XT-ZS | |
maximum speed | 8,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 556270 | |
Manufacturer number | 7000077897 |