{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 100 mm | |
Roll length | 10 m | |
Version | S Ultra Fine | |
3M designation | CF-PRO | |
Colour | grey | |
Type of product | Roll of abrasive fleece |
Article number | 556089 1000 | |
EAN / GTIN | 4064035074524 | |
Manufacturer number | 750100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roll of abrasive fleece CF-PRO 1000 |
|||
Version | S Ultra Fine | S Ultra Fine | S Ultra Fine |
Colour | grey | grey | grey |
Grit designation | very fine | very fine | very fine |
Grit equivalent | 600 ;1,000 | 600 ;1,000 | 600 ;1,000 |
Roll length | 10 | 10 | 10 |
Fleece structure | 1,000 | 1,000 | 1,000 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece | Roll of abrasive fleece |