• The item cannot be ordered due to missing prices.

Roll of abrasive fleece Durable Flex 280

Article no.: 556085 280

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit equivalent 280 - 360
    Grit designation medium fine
    Fleece structure 280
    Iron, sulphur and chlorine constituents < 0.1 %
    Roller width 100 mm
    Roll length 10 m
    Version A Very Fine
    3M designation DF
    Colour red
    Type of product Roll of abrasive fleece

    Identification numbers & Classifications

    Article number 556085 280
    EAN / GTIN 4046719858262
    Manufacturer number OLD65219

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
    Flexible high-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits more aggressive abrasive characteristics, a very long working life without clogging and an even more uniform finish. The enormous flexibility enables use even in inaccessible places.

    Advantage:

    • Adapts to the component shape.
    • The open structure prevents clogging and reduces heat development.
    • Even and reproducible finish.
    • Can be used wet or dry.
    • Contains no materials that could cause corrosion.

    Application:

    For manual cleaning and finishing, ideal substitute for steel wool products.
    Medium / medium fine: universally applicable to remove rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces or for degreasing and cleaning prior to painting.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Roll of abrasive fleece Durable Flex 280

    Roll of abrasive fleece Durable Flex 280

    Version A Very Fine A Very Fine A Very Fine
    Iron, sulphur and chlorine constituents < 0.1 < 0.1 < 0.1
    Colour red red red
    Grit designation medium fine medium fine medium fine
    Roller width 100 100 100
    Fleece structure 280 280 280
    Type of product Roll of abrasive fleece Roll of abrasive fleece Roll of abrasive fleece

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart