{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 152 mm | |
Length | 228 mm | |
Version | S Ultra Fine | |
3M designation | CF-PRO | |
Colour | grey | |
Type of product | Abrasive fleece pad |
Article number | 555999 1000 | |
EAN / GTIN | 4064035074135 | |
Manufacturer number | 7100023340 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive fleece pad CF-PRO, 152×228 mm, Fleece structure: 1000 |
|||
Version | S Ultra Fine | S Ultra Fine | S Ultra Fine |
Width | 152 mm | 152 mm | 158 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Colour | grey | grey | grey |
Grit designation | very fine | very fine | very fine |
Grit equivalent | 600 - 1,000 | 600 - 1,000 | 600 - 1,000 |
Length | 228 mm | 229 mm | 224 mm |