{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Degree of hardness | very hard | |
Grit designation | extra coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 100 mm | |
Thickness | 15 mm | |
Bore ⌀ | 13 mm | |
recommended speed | 6,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 555934 100 | |
EAN / GTIN | 68410001133692 | |
Manufacturer number | 7100176374 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |