• The item cannot be ordered due to missing prices.

Fleece abrasive star 180

Article no.: 555916 180
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.31 / Piece
  • from 20 Piece
    US $ 4.43 / Piece

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0,1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit equivalent 180
    Grit designation medium
    Iron, sulphur and chlorine constituents < 0,1 %
    Colour red
    recommended speed 10,000 min-1
    maximum speed 20,000 min-1
    Type of product Flap disc

    Identification numbers & Classifications

    Article number 555916 180
    EAN / GTIN 4067263290575
    Manufacturer number 555916 180

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Star-shaped abrasive fleece with thread mounting. Tear-resistant and sturdy fleece body, no fraying at cut edges. 3-layer.

    Application:

    For cleaning, deburring, and finishing at hard-to-access places such as bores, internal threads, pipes, and recesses. Use clamping pin No. 555920.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart