{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 | |
Grit designation | fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
⌀ | 19 mm | |
Colour | red | |
recommended speed | 10,000 min-1 | |
maximum speed | 20,000 min-1 | |
Type of product | Flap disc |
Article number | 555911 280 | |
Manufacturer number | 555911 280 |