• The item cannot be ordered due to missing prices.

Abrasive fleece matting assortment 4 pieces, with clamping mandrel Unipol® 100 mm

Article no.: 555780 100

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ring ⌀ 100 mm
    Bore ⌀ 10 mm
    Type of product Abrasive fleece ring

    Identification numbers & Classifications

    Article number 555780 100
    EAN / GTIN 4013349457080
    Manufacturer number 8603-600-004

    Description

    Version:

    Abrasive fleece matting set ⌀ 100 mm with abrasive fleece rings for the three stages of matting: coarse, medium, and fine. With matting guide.
    Supplied with clamping mandrel ⌀ 6 mm (for power drills and flexible drive shafts).

    Application:

    Suitable for all metals (stainless steel, aluminium, brass).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart