{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ring ⌀ | 150 mm | |
Ring width | 25 mm | |
Bore ⌀ | 20 mm | |
Reducing ring ⌀ | 14 mm; 16 mm | |
Type of product | Abrasive fleece ring |
Article number | 555770 150 | |
EAN / GTIN | 4013349627919 | |
Manufacturer number | L065681701 |