• The item cannot be ordered due to missing prices.

Abrasive fleece ring set, 3 pieces (A), for matting medium fine, Ring ⌀: 200mm

Article no.: 555765 200

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 200 mm
Ring width 25 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 14 mm; 16 mm
Type of product Abrasive fleece ring

Identification numbers & Classifications

Article number 555765 200
EAN / GTIN 4013349627933
Manufacturer number L065681652

Description

Version:

The Unipol® fleece rings are wound round a metal core; each set contains three rings.

Application:

Medium-fine abrasive fleece (approx. 180 grit), for regrinding of ground or brushed surfaces (roughness Rt approx. 3 µm).
The fleece rings can be clamped in any number and width.

Note:

For clamping mandrels for fleece rings see No. 555785.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart