• The item cannot be ordered due to missing prices.

Polishing fleece ring for flatting 350 mm

Article no.: 555745 350

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 350 mm
Ring width 18 mm
Bore ⌀ 40 mm
Reducing ring ⌀ 22.2 mm; 20 mm; 16 mm; 12 mm
Reducing ring ⌀ 1 in; 1/2 in
Type of product Cloth ring

Identification numbers & Classifications

Article number 555745 350
EAN / GTIN 4062406300913
Manufacturer number 555745 350

Description

Version:

Economical consumption of polishing paste, long tool life − no fraying.
Cloth ring wrapped on a cardboard core (mounting).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Polishing fleece for flatting and polishing (stainless steel, non-ferrous metals) and finishing without creating a high gloss.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart