• The item cannot be ordered due to missing prices.

Fan folded flap disc 120

Article no.: 555181 120

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 120
Disc ⌀ 160 mm
recommended speed 3,800 min-1
Type of product Abrasive strip ring

Identification numbers & Classifications

Article number 555181 120
EAN / GTIN 4062406272401
Manufacturer number 555181 120

Description

Version:

Folded abrasive cloth. Bore ⌀ 10 mm.

Application:

Ideal for dressing weld seams, corners and narrow slots. Wrap-around use or flat use.
Maximum speed 5500 rpm.

Note:

Use clamping mandrel No. 555785 size 10.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart