• The item cannot be ordered due to missing prices.

Overlap slotted disc (A) 4-layer 80

Article no.: 555170 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit equivalent 80
Grinding media backing Linen
Disc ⌀ 30 mm
Propulsive equipment Straight die grinder
recommended speed 6,500 min-1
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 555170 80
EAN / GTIN 4007220152706
Manufacturer number 4007220152706

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Special tool with 4-layer abrasive cloth interlocking with one another and central thread mounting.

Application:

For side grinding in hard-to-access places such as grooves, hollows and slots. Top and bottom grinding can be performed.

Note:

Use clamping mandrel No. 555175.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart