{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Shank ⌀ | 6 mm | |
Overall length | 100 mm | |
maximum speed | 18,000 min-1 | |
Type of product | Flap wheel |
Article number | 555035 25X10 | |
EAN / GTIN | 4027497608911 | |
Manufacturer number | A2205025106150001 |