• The item cannot be ordered due to missing prices.

Flap wheel Fleece sinusoidal 80X50 mm

Article no.: 554975 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100
Grit designation coarse
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554975 80X50
EAN / GTIN 4045197678836
Manufacturer number 554975 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Sinusoidal abrasive fleece without cut edges. Shank ⌀ 6 mm.

Application:

For matting and polishing without abrupt changes in texture.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart