{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 280 / 240 | |
Grit designation | fine | |
Head ⌀ | 50 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 6,000 min-1 | |
maximum speed | 11,000 min-1 | |
Type of product | Flap wheel |
Article number | 554930 50X20 | |
EAN / GTIN | 4045197803788 | |
Manufacturer number | 554930 50X20 |
This article |
Recommendations |
||
---|---|---|---|
Flap wheel Fleece / cloth, fine, Head ⌀×head width: 50X20mm |
|||
Grit designation | fine | fine | fine |
Head ⌀ | 50 mm | 50 mm | 50 mm |
Grit equivalent | 280 / 240 | 280 | 280 |
maximum speed | 11,000 min-1 | 11,000 min-1 | 11,000 min-1 |
Grinding medium code | A | A | ZA |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Flap wheel | Flap wheel | Flap wheel |