• The item cannot be ordered due to missing prices.

Flap wheel (A) 80X50 mm

Article no.: 554400 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 150
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 6,000 min-1
maximum speed 7,500 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554400 80X50
EAN / GTIN 4045197240859
Manufacturer number 554400 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Abrasive strips covered with Aluminium Oxide (A).

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart