{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 80 | |
Head ⌀ | 20 mm | |
Head width | 10 mm | |
Shank ⌀ | 3 mm | |
recommended speed | 20,000 min-1 | |
maximum speed | 28,000 min-1 | |
Type of product | Flap wheel |
Article number | 554200 20X10 | |
EAN / GTIN | 4045197437198 | |
Manufacturer number | 554200 20X10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Flap wheel (A) 20X10 mm |
||||
recommended speed | 20,000 | 20,000 | 20,000 | 20,000 |
Grit | 80 | 120 | 150 | 240 |
maximum speed | 28,000 | 28,000 | 28,000 | 28,000 |
Grinding media | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) |
Grinding medium code | A | A | A | A |
Shank ⌀ | 3 | 3 | 3 | 3 |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |