{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Degree of hardness | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
maximum speed | 18,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 554054 MED | |
EAN / GTIN | 4062406300982 | |
Manufacturer number | 554054 MED |
This article |
Recommendations |
|
---|---|---|
Cleaning disc (A) MED |
||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit designation | coarse | coarse |
Degree of hardness | medium | medium |
maximum speed | 18,000 | 15,000 |
Disc ⌀ | 50.8 | 76.2 |
Grinding medium code | A | A |
Type of product | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |