Fleece abrasive finishing disc, ⌀ 50.8 mm, Grit equivalent: 100

Article no.: 554052 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  211.18 / Piece
  • from 50 Piece
    INR  175.20 / Piece
on request
In stock Available in 11-14 working days
1,744 pieces in stock 1,744 pieces available in 11-14 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Nylon fleece
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Version A coarse
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification & Classification

Article number 554052 100
EAN / GTIN 4045197525918
Manufacturer number 554052 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
High performance general-purpose nylon fleece.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart