• The item cannot be ordered due to missing prices.

Flap disc (ZA), ⌀ 50.8 mm, Grit: 60

Article no.: 554032 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 60
Disc ⌀ 50.8 mm
maximum speed 19,100 min-1
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 554032 60
EAN / GTIN 4045197966735
Manufacturer number 554032 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Compared to conventional grinding discs, mini-flap discs with abrasive strips arranged at a very steep angle offer a longer working life, more flexible grinding characteristics and a more even surface finish (roughness value) down to the wear limit.
The quick-change system (Roloc™, Combidisc® CDR) with a plastic external thread permits safe abrasive tool changing ″with a single twist of the wrist″ in a very short time.
Flat, compact arrangement of the strips for weld seam dressing and for deburring work.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573511 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap disc (ZA), ⌀ 50.8 mm, Grit: 60

Flap disc (ZA), ⌀ 50.8 mm, Grit: 60

Grit 60 60
maximum speed 19,100 min-1 19,100 min-1
Disc ⌀ 50.8 mm 50.8 mm
Grinding medium code ZA Ceramic
Type of product Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart