{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 40 | |
Grinding media backing | Plastic pad | |
Disc ⌀ | 50.8 mm | |
Thread | Roloc™ quick-change system | |
maximum speed | 20,000 min-1 | |
Type of product | Abrasive flap disc |
Article number |
554030 40
Copy |
|
EAN / GTIN |
9003172469829
Copy |
|
Manufacturer number |
246982
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |