• The item cannot be ordered due to missing prices.

Grinding disc 787C 60

Article no.: 554016 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    maximum speed 20,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554016 60
    EAN / GTIN 50076308896954
    Manufacturer number 7100100979

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
    With precision formed Cubitron™ II grit.
    Strong fibre substrate, ideal for edge grinding.

    Application:

    Use in conjunction with hard support pad No. 554089.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart