• The item cannot be ordered due to missing prices.

Grinding disc 787C, ⌀ 50.8 mm, Grit: 36

Article no.: 554014 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554014 36
EAN / GTIN 50076308896893
Manufacturer number 7100100974

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
With precision formed Cubitron™ II grit.
Strong fibre substrate, ideal for edge grinding.

Application:

Use in conjunction with hard support pad No. 554089.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding disc 787C, ⌀ 50.8 mm, Grit: 36

Grinding disc 787C, ⌀ 50.8 mm, Grit: 36

Grit 36
maximum speed 25,000 min-1 25,000 min-1
Disc ⌀ 76.2 mm
Grinding medium code Ceramic ZA
Type of product Grinding wheel Grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart