• The item cannot be ordered due to missing prices.

Actirox grinding disc AF 799 (CER) 36

Article no.: 554003 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Actirox
    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 36
    Disc ⌀ 50.8 mm
    maximum speed 25,000 min-1
    Type of product Grinding disc

    Identification numbers & Classifications

    Article number 554003 36
    EAN / GTIN 2050002067479
    Manufacturer number FY6M105041

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
    Grit type: 100% geometrically shaped VSM ceramic grit.

    Application:

    Use in conjunction with hard backing pad No. 554089.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart