• The item cannot be ordered due to missing prices.

CaraFin diamond polishing disc set, 5 pieces D3 µm

Article no.: 553980 D3

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding medium code D
Disc ⌀ 22 mm
recommended speed 2,000 min-1
Polishing stage Mirror finish
Colour orange
Type of product Polishing wheel

Identification numbers & Classifications

Article number 553980 D3
EAN / GTIN 4062406300098
Manufacturer number 553980 D3

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Soft PU backing for truly following the contours.

Advantage:

Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Moulds optimally to the contours.

Application:

Polishing work with high flexibility and conformity to contours without polishing pastes.
Ideally suited to use in combination with micro-abrasive systems No. 078140 and 078150. Recommended speed 2000 rpm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart