{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 120 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553950 120 | |
EAN / GTIN | 4045197331137 | |
Manufacturer number | 553950 120 |
This article |
Recommendations |
||
---|---|---|---|
Grinding disc (A), ⌀ 50.8 mm, Grit: 120 |
|||
Grit | 120 | 120 | 120 |
maximum speed | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding media | Regular aluminium oxide (A) | Ceramic grit (CER) | |
Grinding medium code | A | Ceramic | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |