{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 553923 120 | |
EAN / GTIN | 4045197805379 | |
Manufacturer number | 553923 120 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |