{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | medium hard | |
External ⌀ | 75 mm | |
Shank ⌀ | 6 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Backing pad |
Article number | 553920 75M | |
EAN / GTIN | 4045197526267 | |
Manufacturer number | 553920 75M |