• The item cannot be ordered due to missing prices.

Abrasive sleeve, conical (CER) 40 grit coarse 20X63 mm

Article no.: 553875 20X63

Select article variation and quantity

largest sleeve ⌀× sleeve width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Ceramic grit
    Grinding medium code Ceramic
    Grit 40
    Grit designation coarse
    Sleeve shape conical
    largest sleeve ⌀ 20 mm
    Sleeve width 63 mm
    Type of product Abrasive sleeve

    Identification numbers & Classifications

    Article number 553875 20X63
    EAN / GTIN 4045197723321
    Manufacturer number 553875 20X63

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion.
    Ceramic grit (CER).
    The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.

    Application:

    Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

    Suitable for:

    Abrasive sleeve holder No. 553830.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart