Abrasive sleeve, conical (A) 80 grit medium, largest sleeve ⌀× sleeve width: 20X63mm

Article no.: 553860 20X63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  271.79 / Piece
  • from 50 Piece
    INR  227.28 / Piece
on request
In stock Available in 11-14 working days
735 pieces in stock 735 pieces available in 11-14 working days

Select article variation and quantity

largest sleeve ⌀× sleeve width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 80
Grit designation medium
Sleeve shape conical
largest sleeve ⌀ 20 mm
Sleeve width 63 mm
Type of product Abrasive sleeve

Identification & Classification

Article number 553860 20X63
EAN / GTIN 4045197240590
Manufacturer number 553860 20X63
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion.
Aluminium Oxide (A) for general-purpose grinding work.
The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553830.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart