{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 40 | |
Grit designation | coarse | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 45 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553700 45X30 | |
EAN / GTIN | 4045197240279 | |
Manufacturer number | 553700 45X30 |
This article |
Recommendations |
|
---|---|---|
Abrasive sleeve (A) 40 grit coarse, Sleeve ⌀×Width of sleeve: 45X30mm |
||
Grit designation | coarse | coarse |
Sleeve ⌀ | 45 mm | 45 mm |
Grit | 40 | 36 |
Grinding media | Standard Aluminium Oxide | Zirconium aluminium oxide |
Grinding medium code | A | ZA |
Sleeve shape | cylindrical | cylindrical |
Type of product | Abrasive sleeve | Abrasive sleeve |