{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 150 | |
Shape | G | |
Abrasive cap ⌀ | 7 mm | |
Abrasive cap length | 13 mm | |
recommended speed | 30,000 min-1 | |
Type of product | Abrasive cap |
Article number | 553053 0713G | |
EAN / GTIN | 4062406123147 | |
Manufacturer number | 553053 0713G |