• The item cannot be ordered due to missing prices.

Abrasive cap (Special aluminium oxide) 1015A

Article no.: 553047 1015A

Select article variation and quantity

Abrasive cap ⌀, length, form Unit price incl. VAT
  • Grinding medium code: A
  • Shape: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium Oxide grit (A)
    Grinding medium code A
    Grit 60
    Shape A
    Abrasive cap ⌀ 10 mm
    Abrasive cap length 15 mm
    recommended speed 20,000 min-1
    Type of product Abrasive cap

    Identification numbers & Classifications

    Article number 553047 1015A
    EAN / GTIN 4062406123314
    Manufacturer number 553047 1015A

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     
    dry
     

    Description

    Version:

    Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
    Special Aluminium Oxide (A) with upper layer bonding for general-purpose use in toolmaking and mould making.

    Application:

    The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

    Note:

    Compatible only for use with ground abrasive cap holder No. 553100.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart