{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Shape | A | |
Abrasive cap ⌀ | 13 mm | |
Abrasive cap length | 17 mm | |
recommended speed | 16,000 min-1 | |
Type of product | Abrasive cap |
Article number | 553035 1317A | |
EAN / GTIN | 4062406122713 | |
Manufacturer number | 553035 1317A |