• The item cannot be ordered due to missing prices.

Diamond grinding points galvanic D126, D, Shape: M0630

Article no.: 552700 M0630

Select article variation and quantity

Shape Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description pointed cone
Head ⌀ 6 mm
Head length 11 mm
Overall length 61 mm
Shank ⌀ 6 mm
Angle 30 degrees
Type of product Grinding point

Identification numbers & Classifications

Article number 552700 M0630
EAN / GTIN 4045197157294
Manufacturer number 552700 M0630

Application Table

Carbide (HM)
 
15
Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding.

Application:

For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.
Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.

Note:

See No. 559000 for diamond wet stones; see No. 529150 for diamond files.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart