{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 22 mm | |
Shank ⌀ | 3 mm | |
Brush material | Felt | |
recommended circumferential speed | 5 m/s - 10 m/s | |
Type of product | Polishing points |
Article number |
552205 F
Copy |
|
EAN / GTIN |
4062406573119
Copy |
|
Manufacturer number |
552205 F
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |