• The item cannot be ordered due to missing prices.

Marbling point 50 mm

Article no.: 552000 50

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Head ⌀ 50 mm
    Head length 30 mm
    Shank ⌀ 6 mm
    Shaft length 40 mm
    maximum speed 6,000 min-1
    Type of product Polishing points

    Identification numbers & Classifications

    Article number 552000 50
    EAN / GTIN 4045197240002
    Manufacturer number 552000 50

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Version:

    Silicon carbide (SiC) in 46 grit resiliently bonded in plastic (PU) and mounted on a backing pad, with 6 mm steel shank.

    Application:

    For marbling and decorative effects on steel, stainless steel, non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart