{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 180 | |
Grit designation | medium | |
Degree of hardness | medium | |
Version | 6A medium | |
Bore ⌀ | 5 mm | |
Head ⌀ | 25 mm | |
Head height | 25 mm | |
Adapter | via clamping mandrel No. 551935. | |
recommended speed | 13,000 min-1 | |
Type of product | Grinding point |
Article number | 551930 180M | |
EAN / GTIN | 50048011140631 | |
Manufacturer number | 03795 |