• The item cannot be ordered due to missing prices.

Polishing point grit 220 (brown) fine, Head ⌀×head length: 4X8mm

Article no.: 551920 4X8

Select article variation and quantity

Head ⌀×head length (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 220
Shape description cylindrical
Head ⌀ 4 mm
Head length 8 mm
Shank ⌀ 3 mm
Colour brown
recommended circumferential speed 10 m/s - 15 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551920 4X8
EAN / GTIN 4045197804525
Manufacturer number 551920 4X8

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
dry
 

Description

Version:

Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

Application:

For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
Not suitable for sharp edges and rough surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart