{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Head ⌀ | 40 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551795 ZY4020 | |
EAN / GTIN | 4007220802434 | |
Manufacturer number | 4007220802434 |
This article |
Recommendations |
||
---|---|---|---|
Grinding point hardness J coarse, AW-CER, Type: ZY4020 |
|||
Grit designation | coarse | coarse | coarse |
Head ⌀ | 40 mm | 40 mm | 40 mm |
Grinding medium code | Ceramic | A | A |
Shank ⌀ | 6 mm | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 20 mm | 20 mm | 20 mm |